missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Phosphine
Suitable for 10 measurements of one gas.
Brand: Dräger™ 6406420
Code : 50
Additional Details : Weight : 0.02700kg
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
700 to 1100 hpa | |
1 to 30mg/L | |
25 to 220 sec. | |
0°C to 40°C |
Phosphine CMS Chip | |
20 to 500 | |
32°F to 104°F |