missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dowex™ 50X4-400, ion-exchange resin, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis: on 100 mesh (cumulative): <15%, through 325 mesh: <15% |
Packaging | Plastic Bottle |
Volume Total Capacity | wet volume capacity, H form (meq/mL):> 1.1 |
Water Retention Capacity | H form: 64 to 72% |
Quantity | 500 g |
Chemical Name or Material | Dowex™ 50WX4 |
Safety and Handling
Product Identifier
- Dowex]TS 50WX4, 200-400 mesh, ion-exchange resin
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'