missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Double-Sleeve Stainless Steel Bossheads
£46.75 - £75.00
Specifications
Quantity | 1 Ea. |
---|---|
Type | Double Sleeve |
Material | Stainless Steel |
Diameter (Metric) | 16.5 mm |
Jaw Type | 2-Prong |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10524841
|
Bochem™
5310 |
Socket screw M6/M8 |
£46.75
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10196500
|
Bochem™
5305 |
Safety screw type heart M8 |
£75.00
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Specifications
1 Ea. | |
Stainless Steel | |
2-Prong |
Double Sleeve | |
16.5 mm |