missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Double Open End Carbon-Impregnated Paper Cartridge
Remove organic tastes and odors, chlorine and sediment with this cellulose cartridge. Cole-Parmer&trade Double Open End Filter Cartridges are ideal for chemically neutral waters with lower chlorine concentrations.
Brand: Cole-Parmer™ 01509-25
Code : A0
Additional Details : Weight : 0.18000kg
Description
- Treat approximately 2500 gallons at 1 GPM for chlorine
- Filtration efficiency and chlorine reduction are reduced at higher flow rates
- Chlorine capacity based on 75% reduction using 2ppm free chlorine feed concentration at 20°C
- Meets NSF Standard 42 for materials
Specifications
NSF Standard 42 | |
Carbon-Impregnated Paper | |
For chemically neutral waters with lower chlorine concentrations, removes organic tastes/odors and chlorine, plus reduces sediment | |
1 Each | |
52°C | |
254 mm |
5 GPM | |
10 in. | |
4 psi | |
52°C | |
Filter Cartridge |