missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dodecane, mixture of isomers, Thermo Scientific Chemicals
56.93 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
5 L
25 L
Packaging:
Glass bottle
Metal drum
Plastic drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -60.0°C |
Density | 0.7510g/mL |
Boiling Point | 170.0°C to 195.0°C |
Flash Point | 44°C |
Infrared Spectrum | Authentic |
Packaging | Plastic drum |
Refractive Index | 1.4190 to 1.4230 |
Quantity | 5 L |
Specific Gravity | 0.751 |
Synonym | heptane, 2,2,4,6,6-pentamethyl, heptane,2,2,4,6,6-pentamethyl, permethyl 99a, acmc-1c04u, vkpskydesgttfr-uhfffaoysa, 2,2,4,6,6-pentamethyl-heptane |
Show More |
Safety and Handling
Product Identifier
- Dodecane, mixture of isomers
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 3
- H304-May be fatal if swallowed and enters airways.
- H226-Flammable liquid and vapour.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'