Thermo Scientific™ dNTP Set PROMO

Optimize molecular biology applications with this dNTP set, consisting of aqueous solutions of dATP, dTTP, dCTP and dGTP supplied in separate tubes.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: R0181-RMP6225

UNSPSC: 41106300

Additional Details:
Additional Details: Weight: 0.00200kg



Product Code. 15533531

Quantity Price
1 £ 93.25 / Pack of 4
Estimated Shipment date
from Supplier 30-03-2017
Add to basket


Description and Specification

Highlights

  • Greater than 99% purity confirmed by HPLC
  • Free ofhuman and E. coli DNA
  • Application tested in:
    • Long range PCR (40 kb)
    • cDNA synthesis and RT-PCR
    • Real-time PCR
    • Standard PCR
    • High fidelity PCR
  • Highly stable
    • Stable after multiple freeze-thaw cycles
    • Up to 95% of dNTPs remain in triphosphate form even after 7 weeks at room temperature
    • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 min at 94°C; 3 min at 72°C)