Thermo Scientific™ dNTP Mixes PROMO

Reduce the number of pipetting steps and the risk of reaction setup errors with these dNTP mixes, premixed aqueous solutions of dATP, dTTP, dCTP, and dGTP.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: R1121-RMP6225

UNSPSC: 41106300

Additional Details:
Additional Details: Weight: 0.00100kg



Product Code. 15573531

Quantity Price
1 £ 159.0 / 1mL
Estimated Shipment date
from Supplier 07-04-2017
Add to basket


Description and Specification

Highlights

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Highly stable
    • stable for years at -20°C
    • Stable after multiple freeze-thaw cycles
    • Up to 95% of dNTPs remain in triphosphate form even after 7 weeks at room temperature
    • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C; 3 minutes at 72°C)
  • Application tested in:
    • Long range PCR (40 kb)
    • cDNA synthesis and RT-PCR
    • Real-time PCR
    • Standard PCR
    • High fidelity PCR