missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH DM 200 Model Disc Mills
Brand: RETSCH 20.740.0001
Code : A0
Additional Details : Weight : 140.00000kg
Specifications
Disc Mill | |
870 x 440 x 400 mm | |
For preliminary and fine grinding | |
50 Hz | |
870 mm | |
3-phase Power Connection | |
440 mm |
CE Certified | |
400 V, 50 Hz | |
400 mm | |
IP55 | |
DM 200 | |
400 V |