missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK 20 Semi-automatic Digestor
Velp Scientifica™ DK 20 Semi-automatic Digestor for nitrogen analysis and protein determination, with an aluminum heating block that offers an excellent thermal homogeneity.
POA
Specifications
Product Type | Digestor |
---|---|
Display | 2-line LCD |
Hertz | 50/60 Hz |
Wattage | 2300 W |
Depth (Metric) | 510 mm |
Description
- Excellent thermal homogeneity
- High temperature stability with aluminum block
- Good repeatability of temperature
- Premium quality consumables
- Choice of 6 operating languages
- LCD display of all parameters
- 20 customizable program memories
- Very small footprint
- Constantly monitor the digestion process on display
- Conforms to Good Laboratory Practice standard
Specifications
Digestor | |
50/60 Hz | |
510 mm | |
138 mm | |
450°C |
2-line LCD | |
2300 W | |
Kjeldahl Analysis | |
Epoxy Painted Stainless Steel | |
328 mm |