missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ DK Series Kjeldahl Digestion Unit

Velp Scientifica™ DK Series Kjeldahl Digestion Unit contains an aluminum block that requires no maintenance and ensures a complete and homogeneous digestion with high reliability.

Brand:  Velp Scientifica™ F30100185

Code : NEW

Additional Details : Weight : 18.80000kg

 View more versions of this product

Product Code. 13455529

  • £1750.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Friendly use - With just 4 keys, you can set different operations
  • High accuracy - Temperature precision is ± 0.5°C, with a quick heating speed
  • RS232 interface - for PC data transfer and storage according to GLP Safety - Electronic microprocessor checks and automatically calibrates the heating block's temperature
  • Customizable - the operator can choose among 6 different languages
  • VELP DK digesters series are superior solutions for laboratory needs and are designed and manufactured according to international standards
Specifications

Specifications

Digester
230 V
100 ml tubes (26 mm dia.)
230 V, 50/60 Hz, 1100 w
152 mm
20
450°C
293 mm
50/60 Hz
2-line LCD
339 mm
For Determination of Nitrogen and Protein
Epoxy Painted Stainless Steel
1Each
1100 w
339 x 293 x 152 mm
Videos
Documents