missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Distilling Head
Distilling Head made of durable DURAN™ glass tubing.
Brand: Lenz Laborglasinstrumente™ 05028011
Code : A0
Additional Details : Weight : 0.02700kg
Description
- Meets DIN 12594 standards
- NS socket and two NS cones
- Descending angle of 75°
Specifications
For distillation thermometers of 55 mm built-In length | |
Duran Glass | |
NS 14/23 Vertical, NS 14/23 Oblique |
Distilling Head | |
DIN 12594 | |
Plain |