Brand™ Blaubrand™ IntraMARK™ Disposable Micropipets

Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE-marked according to IVD Directive 98/79 CE. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.

Overview
Brand: Brand™

Manufacturer Part Number: 708718

UNSPSC: 41121510

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10788371

Quantity Price
1 £ 70.77 / Pack of 250
4 £ 63.69 / Pack of 250
Estimated Shipment
21-04-2017
Add to basket

You may only order up to the available stock. For more details call customer services on 01509 555 500

  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

With Ring mark
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE-marked
Packaging 250/Box
Material Glass
Color Code Black
Description Marks at 20μL
Calibrated 'To Contain'
Accuracy ≤plusmn;0.25%
Length (Metric) 125mm
Disposable Yes

  • With ring mark
  • Conform to DIN ISO 7550
  • Calibrated to contain (TC, In.)
  • CE-marked according to IVD Directive 98/79 CE.
  • Fire polished surfaces inside and out are particulary smooth
  • The aspiration end is also fire polished to minimize pipet adapter wear.
  • Color code to ISO for clear identification.

Alternative Products
Documentation