Brand™ Blaubrand™ IntraEND™ Disposable Micropipets

Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.

Overview
Brand: Brand™

Manufacturer Part Number: 709144

X250 Micropip. BLAUBRAND IntraEND cert. IVD 100µl, box of 250 pcs., price per box

UNSPSC: 41121510

Code: 03

Additional Details:
Additional Details: Weight: 0.74000kg



Product Code. 10232471

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Accuracy ≤±0.5%
Calibrated 'To Contain'
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE
Disposable Yes
Length (Metric) 61mm
Packaging 250/Box
Capacity (Metric) 100μL
Material Glass
Length (Metric) Overall 61mm

  • Comprised of disposable glass without ring mark.
  • Complies with DIN ISO 7550.
  • CE Marked in accordance with IVD-Directive 98/79
  • Calibrated to contain (TC, In.)
  • Volume is defined by end-to-end filling
  • Volumes greater than 5μL include DE-M marking.