Brand™ Blaubrand™ IntraEND™ Disposable Micropipets

Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.

Overview
Brand: Brand™

Manufacturer Part Number: 709107

X250 Micropip. BLAUBRAND IntraEND cert. IVD5µl, box of 250 pcs., price per box

UNSPSC: 41121709

Code: 03

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10354501

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Accuracy ≤±0.5%
Calibrated 'To Contain'
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE
Disposable Yes
Length (Metric) 32mm
Packaging 250/Box
Capacity (Metric) 5μL
Material Glass
Length (Metric) Overall 32mm

  • Comprised of disposable glass without ring mark.
  • Complies with DIN ISO 7550.
  • CE Marked in accordance with IVD-Directive 98/79
  • Calibrated to contain (TC, In.)
  • Volume is defined by end-to-end filling
  • Volumes greater than 5μL include DE-M marking.