Kartell™ Disposable Centrifuge Tubes with Rim


Overview
Brand: Kartell™

Manufacturer Part Number: 88324

X2000 conical disposable test tubes with rim PS 16x100mm

UNSPSC: 41121703

Code: A0

Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 10306071

Quantity Price
1 £ 102.0 / Pack of 2000
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Autoclavable Yes
Diameter (Metric) Outer 16mm
For Use With Laboratory use
Disposable Yes
Bottom Shape Conical
Quantity 2000/Pk.
Product Type Centrifuge Tube
Material Polystyrene
Graduated Yes
Certifications/Compliance CE, IVD
Capacity (Metric) 10mL
Max. RCF 1000xg