missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Tilt Measure Dispenser with Bottle
Particularly well-suited for dispensing suspensions. Comes complete with 1000mL soda-lime glass reservoir bottle.
£61.67 - £95.15
Specifications
Product Type | Top Tilt Pipette Dispenser |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Includes | 1000mL soda-lime glass reserve bottle |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10138371
|
BRAND™
43008 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10257971
|
BRAND™
43038 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10148371
|
BRAND™
43016 |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10128371
|
BRAND™
43005 |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10399851
|
BRAND™
43028 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10064151
|
BRAND™
43020 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Dispenser head made from Borosilicate glass (Boro 3.3)
- Calibrated to deliver (TD, Ex)
- Inscriptions in green enamel
- Particularly well-suited for dispensing suspensions
- Complete with 1000mL soda-lime glass reservoir bottle with 29/32 neck size
Specifications
Top Tilt Pipette Dispenser | |
Clear | |
Borosilicate Glass | |
1000mL soda-lime glass reserve bottle |