Duran™ Dispensers


Overview
Brand: Duran™

Manufacturer Part Number: 291152403

UNSPSC: 41121516

Code: 33

Additional Details:
Additional Details: Weight: 0.40300kg



Product Code. 13161724

Quantity Price
1 £ 575.0 / Each
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Volume Range 10 to 100mL
Autoclavable At 121 °C
Accuracy <±0.6 to 0.5%
Precision <± 0.1%
Certifications/Compliance DIN ISO 8655
Capacity (Metric) 10 to 100mL
Product Type Dispenser
Includes GL 32, GL 38, S 40 Adapters