missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Dispensers
Brand: Duran™ 291151407
Code : 33
Additional Details : Weight : 0.31000kg
Specifications
<±0.6 to 0.5% | |
Autoclavable at 121°C | |
2.5 to 25 mL | |
<± 0.1% |
Bottletop Dispenser | |
DIN ISO 8655 | |
GL 32, GL 38, S 40 Adapters |