missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele™ Dispenser pump, for liquid detergents (10 litre canister) DOS K85, for laboratory glass washers, Miele
Brand: Miele™ 9961070
Code : NEW
Additional Details : Weight : 3.00000kg
Description
- Peristaltic pump model DOS K85, adjustable via washing machine electronic controls
- For liquid alkaline detergents and chemical disinfectants, neutralising agents
- Integrated dispenser monitoring function ensuring high level of process security
- Long siphon (300mm) for 5L and 10L canisters
- Length of connection cable: 3.00m
- Length of suction hose: 1.80m
- Optional conversion kit (Miele Part no. 5458034) for siphon (10L to 30L containers) also available