Kartell™ Disc Stirring Bar


Overview
Brand: Kartell™

Manufacturer Part Number: 777

X10 disc stirring bars PTFE coated 10x6mm

UNSPSC: 41120000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10498642

Quantity Price
1 £ 40.5 / Pack of 10
Estimated Shipment
20-04-2017
Add to basket


Description and Specification

Specification

No. per Pack 10/Pk.
Diameter (Metric) 9.87mm
Product Type Stirring Bar
Shape Disc/Convex
Length (Metric) 5.63mm
Material Magnet PTFE Coated