missing translation for 'onlineSavingsMsg'
Learn More

HS-4 Swinging Bucket Rotor

This product has been discontinued.

Brand:  Thermo Scientific 38018

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12101660

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Swinging bucket aluminum rotor
  • Capacity: 4 × 250mL (1L)
  • Max. speed/RCF: 7500rpm/10,826 x g

Compatible with:

Thermo Scientific Sorvall™ Evolution™ RC, RC-6 Plus centrifuge series

Specifications

Specifications

HS-4 Aluminum Swinging Bucket Rotor
Swinging Bucket Rotor
10,836 x g
172.3mm
3912
70.7mm
Thermo Scientific Sorvall Evolution RC, RC-6 Plus
7,681 x g
Aluminum
4 x 250mL
7,500rpm
72.2mm
130.8mm
23.8 lb. (10.8kg)
90°
4,536 x g
Videos
Documentation