missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 22 mm, 13 mm and 6 mm dia.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

Brand:  Thermo Scientific™ 88870114

Code : NEW

Additional Details : Weight : 0.87000kg

Product Code. 15372205

  • £153.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
Specifications

Specifications

Mixed block, 22mm, 13mm and 6mm dia.
3 x 25mm, 12 x 12∽13mm and 6 x 6mm
Block
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
LED
76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers