Learn More
Thermo Scientific™ 96-well Half/Full-Skirted PCR Plate Block
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Brand: Thermo Scientific™ 88870121
Code : NEW
Additional Details : Weight : 1.40000kg
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
96-well half / full-skirted PCR | |
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
LED | |
Block |
0.2 mL | |
1 x 96 well half or full-skirted PCR plate | |
96 | |
76 x 124 x 55 mm (3 x 4.9 x 2.17 in.) |