Learn More
Thermo Scientific™ Block, 6 mm and 10 mm dia.
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Brand: Thermo Scientific™ 88870112
Code : NEW
Additional Details : Weight : 0.81900kg
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Mixed block, 6mm and 10mm dia. | |
32 x 6mm and 21 x 10mm | |
Block |
Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) | |
LED | |
76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |