missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Orbital Shaker

Accommodates almost all vessel shapes and sizes with a wide range of attachment combinations. IKA™ Orbital Shakers are available in a variety of models with features to serve a number of scientific needs.

Brand:  IKA™ 0002526432

Code : 50

Additional Details : Weight : 1.00000kg

Product Code. 10190881

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

KS Orbital shakers come with a wide range of attachment combinations to make it possible to accommodate almost all vessel shapes and sizes. Attachments are not included. Please order separately.

KS 130 models are small, quiet orbital shaker ensures long life with ideal swivel motion, for a maximum shaking weight of 2 kg.

KS 260 models are compact, flat orbital shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.

KS 130/260 Basic:
  • Electronic adjustment of speed and timer
  • LED line display shows speed and time adjustment

KS130/260** Control:
  • Electronic adjustment of speed and timer
  • A digital display makes it possible to read the speed, timer function and operating modes
  • Electronic time switching clock: 0 - 9 h 59min or continuous operation (endless)
  • With integrated end point positioning (for automated robot-controlled sampling)
  • All functions can be controlled and documented with labworldsoft™
**Special version with reverse rotating direction on request

KS 501 Digital: Low profile laboratory orbital shaker with a pleasant design, large mounting surface and load capacity of up to 15 kg.
  • Infinitely variable speed control of 0 - 300 rpm
  • Digital display
  • Orbital diameter 30 mm
  • Ideal for vessels with a volume of more than 250mL (round flasks, Erlenmeyer flasks, culture flasks and culture bottles)
  • Ideal for biological and microbiological growth tests, for the production of stock solutions
  • Guaranteed continuous operation (endless) even under extreme loads
  • Includes timer
Specifications

Specifications

KS 501 Digital
5 to 50°C
50/60Hz
26kg
1 to 56min.
585mm
120mm
74W
Round flasks, Erlenmeyer flasks, culture flasks and culture bottles
0 to 300rpm
120mm
15kg
Scale
230 / 115 / 100 V
Digital display
Digital Rotary Shaker
505mm
26kg
Videos
Documentation View accessory products