missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Stirrer

Stirs without heating. IKA™ Magnetic Stirrer has a ceramic plate chemically resistant to acids, bases, and solvents.

Brand:  IKA™ 0003582600

Code : 50

Additional Details : Weight : 5.89670kg

 View more versions of this product

Product Code. 10002954

  • £815.00 / Each


Estimated Shipment
17-02-2020
Add to basket

Description

Description

  • Magnetic stirrer without heating
  • Ceramic set-up plate offers excellent chemical resistance.
  • Powerful motor for stirring quantities of up to 15L (H2O)
  • Elevated control panel for protection against leaking liquids
  • Speed range: 100 to 1500 rpm
Specifications

Specifications

105mm
C-MAG MS 10
6kg
100 to 1500rpm
230V
50/60Hz
5 to 40°C
260mm
15L
230V, 50/60Hz
Magnetic stirrer
415mm
15/1.5w
300mm
1
Ceramic
80mm
260 x 260mm
260mm
Scale 0 to 6
415 x 300 x 105mm
Videos
Documents