missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TX150 R Series Digital Refrigerated Bath

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C.

Brand:  Grant Instruments™ TX150-R5

Code : 57

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 12797829

  • £5726.80 / Each


Estimated Shipment
30-07-2018
Add to basket

Description

Description

  • 20L (R4) or 12L (R5) options
  • Temperature range: -47 to 100°C
  • Stability:±0.01ºC
  • Large, bright full colour display
  • Icon driven home screen via a dial and two function buttons
  • No spill valved front drain
  • 3 preset programs
  • Low-liquid detection
  • 5 point user calibration
  • User adjustable over temperature dial
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
Specifications

Specifications

-47 to 100°C
120/230V
310mbar
TX150
260 x 115mm
1100W at 20°'C, 25W at -47°C
TX150-R5
12L
18L/min
50Hz
Full color QVGA TFT
120/230V, 1400W, 50Hz
48.3
Videos
Documentation