missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TX150 R Series Digital Refrigerated Bath

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -47 to 100°C.

Brand:  Grant Instruments™ TX150-R4

Code : 57

Additional Details : Weight : 42.20000kg

 View more versions of this product

Product Code. 12787829

  • £4329.90 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

  • 20L (R4) or 12L (R5) options
  • Temperature range: -47 to 100°C
  • Stability:±0.01ºC
  • Large, bright full colour display
  • Icon driven home screen via a dial and two function buttons
  • No spill valved front drain
  • 3 preset programs
  • Low-liquid detection
  • 5 point user calibration
  • User adjustable over temperature dial
  • Safe - water freeze protection thermostat and 27 bar high pressure switch
Specifications

Specifications

-30 to 100°C
20L
18L/min
±0.1°C
230 x 305mm
-30 to 100°c
TX150-R4
900W at 20°C, 40W at -30°C
120/230V
310 mbar
Full color QVGA TFT
850/780W, 230/120V, 50/60Hz
40.6kg
Videos
Documentation