missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Digital Fan-Assisted Multipurpose Ovens
Features touch screen system that offers intuitive control and excellent accuracy for industrial and laboratory use. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and heat treatment processes.
£1819.61 - £1893.10
Specifications
Certifications/Compliance | CE, ISO 9001 |
---|---|
Chamber Material | Steel |
Controller Type | Electronic/digital with Pt100B sensors |
Convection Type | Fan, using Incoloy sheathed elements |
Temperature (Metric) | 40°C to 250°C |
Product Code | Brand | Capacity (Metric) | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12968728
|
Genlab™
MINO/50/F/DIG |
53 L | MINO | 59 x 63 x 65 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12928738
|
Genlab™
OV/75/F/DIG |
78 L | OV | 48 x 85 x 58 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from mild steel coated with aluminum (CLAD)
- Fitted with fixed shelf runners and removable chrome plated wire grid shelves
- Designed with both side or base mounted displays, plus a solid steel door
Heating and Controls
- Heated by Incoloy sheathed elements positioned in the rear (vertical units) or side (horizontal units)
- Fan assisted circulation with an integral overheat system using 2 individual Pt100 sensors
- Bespoke touch screen interface for accurate temperature control
- Displays oven trending data for up to 48 hours
- Manual or automatic overheat reset with low chamber uniformity
- Includes main switch with indicator and heat and overheat indicators
Specifications
CE, ISO 9001 | |
Electronic/digital with Pt100B sensors | |
40°C to 250°C | |
Bespoke Touch Screen | |
Steel | |
Overheat thermostat, tamper proof lock | |
1°C |
Steel | |
Fan, using Incoloy sheathed elements | |
Multi-Purpose Oven | |
Drying, warming, sterilizing and heat treatment processes | |
2 | |
Removable chrome plated wire grid shelves | |
±0.6°C |