missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Colorimeter
Measure the absorbance of particular wavelengths of light by a specific solution Fisherbrand™ Digital Colorimeter with 240V transformer and filters.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Digital Colorimeter
- With 240V transformer and filters
- Filters 400 -700nm
Specifications
±0.05A at 1A | |
Digital Colorimeter | |
400 to 700 nm | |
60 mm | |
±0.02 A at 1 A | |
0.02 at 1 A (Absorbance), 2% (Transmission) |
40 nm | |
240 V | |
240 V, 50 Hz | |
50 Hz | |
0 to 199% (transmission) | |
146 mm |