missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Digital Magnetic Stirring Hotplate

Choose from 3 operating modes – standard, safe, or adjustment protection. IKA™ Digital Magnetic Stirring Hotplate displays target and actual temperatures via LCD display. Direct connection for a PT 1000 temperature sensor enables precise temperature control.

£637.00 - £904.00

Specifications

Top Plate Material Ceramic
Speed 100 to 1500rpm
Temperature Range (Metric) 50 to 500°C
Max. Temperature (Metric) 50 to 500°C
Safety Features Fixed safety circuit of 550°C
View More Specs

Products 3
Product Code Brand Model Capacity (Metric) Dimensions (L x W x H) Wattage Price Quantity & Availability  
Product Code Brand Model Capacity (Metric) Dimensions (L x W x H) Wattage Price Quantity & Availability  
12304033 IKA™
0003487000
C-MAG HS 7 digital 10L 330 x 215 105mm 1020w £744.00
Each
Estimated Shipment
14-02-2019
Add to basket
12603166 IKA™
0004240400
C-MAG HS 10 digital 15L 415 x 300 x 105mm 1520w £904.00
Each
Estimated Shipment
14-02-2019
Add to basket
12693156 IKA™
0004240200
C-MAG HS 4 digital 5L 260 x 150 x 105mm 270w £637.00
Each
Estimated Shipment
14-02-2019
Add to basket
Description

Description

  • Offers excellent chemical resistance.
  • Powerful motor for stirring quantities of up to 15 l (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD dispaly
  • Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery)
  • Control accuracy in medium +/- 0,5 K (in combination with PT 1000)
  • Display of actual temperature value in medium with 0,1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550 °C
  • Hot Top indicator >> hot surface warning to prevent burns
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
Specifications

Specifications

Ceramic
50 to 500°C
Fixed safety circuit of 550°C
100 to 1500rpm
50 to 500°C
230/120/100V, 50/60Hz