missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense Thermocouple Probes
Use these general purpose probes for a wide variety of applications and environments. Cole-Parmer™ Digi-Sense Thermocouple Probes are designed for use with liquids, gases and semisolids.
Brand: Cole-Parmer™ 93822-00
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Response Time: 2 seconds or greater
- ABS handles provide a light weight design for ease of use along with durability
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
- Each probe comes with color coded ANSI miniconnectors: type J, black; type K, yellow and type T, blue
Specifications
±1.1°C/±.12% | |
-50°C to +482°C | |
Stainless Steel Sheath |
Ind Comp RTD Probe, 1.5 in. L, Spd Lugs, .188 in. Dia, 4ft SS Braid Cable | |
RTD Probe | |
38.1 mm |