missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Professional Thermocouple Thermometers
Click to view available options
Model:
2 channels
Data Storage:
None
Length (Metric):
29.21 cm
40.64 cm
Unit Size:
Each
Description
Includes
Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-19 and -20 also include USB cable and software.
- Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
- Relative time stamp provides a time reference for major events
- Electronic off set function allows compensation of probe errors
- Infrared input port allows safe, noncontact measurements with optional IR wand
Warranty
2 Years
Specifications
Specifications
| Height (English) | 8 in. |
| Height (Metric) | 20.32 cm |
| Includes | Type K bead wire temperature probe (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. |
| Length (Metric) | 29.21 cm |
| Material | Plastic |
| Model | 2 channels |
| Probe Type | Type K Thermocouple |
| Resolution | 0.1° 1° above 1000° |
| Product Type | Thermocouple Thermometer |
| Data Storage | None |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction