missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Diaphragm Valve
Hand operated diaphragm valves for RE 2.5/RZ 2.5/RE 6/RZ 6
Brand: VACUUBRAND™ 20664011
608.00 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
VM series valves are hand-operated diaphragm valves. They are used, e.g., as isolation valves, air-admittance valves or manual-control valves. By rotation of the wheel a flexible PTfE diaphragm is moved and pressed against the stainless steel seating or removed from it, closing and opening the valve, respectively. The gas-contacting parts are made of stainless steel and PTfE offering a good resistance to corrosive gases and vapors.Specifications
Diameter: 16mm | |
For RE 9/RZ 9/RE 16/RZ 16 | |
1 Each | |
Diaphragm Valve |