missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond Headspace Syringes for CTC PAL RTC (Robotic Tool Change)
Achieve outstanding reproducibility while saving time, and improving workflow.
£174.00
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 2.5 in. |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
13197876
|
Trajan™
008155 |
1000 μL | 1MF-RTC/RSH-EGT-HS-6.5/0.63H |
£174.00
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13107886
|
Trajan™
008655 |
2500 μL | 2.5MF-RTC/RSH-EGT-HS-6.5/0.63H |
£174.00
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Reproducibility - a unique energized plunger tip design ensures a gas tight seal is consistently maintained providing outstanding performance and longevity with temperature cycling.
- Operating temperature – premium performance continues even when temperature cycling up to 150°C.
- Save time and improve workflow – extended equilibration times are not required. Reduced carryover minimizes the time used flushing and washing syringes.
Specifications
23 G | |
0.63 mm | |
2.5 in. | |
Ea. | |
CTC PAL RTC |
0.024 in. | |
Gas chromatography | |
Diamond Headspace Syringe | |
Side Hole | |
Fixed |