missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond GC Needles for 100 to 500μL Manual Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 100 to 500μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.
£79.50 - £88.90
Specifications
Length (English) Needle | 2 in. |
---|---|
Product Type | GC Needle |
Needle Point Style | Bevel |
For Use With (Equipment) | Manual Syringe (100 to 500μL) |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Needle Gauge | Description | Price | Quantity & Availability | ||
15298583
|
Trajan™
0355312 |
0.2 mm | 0.49 mm | 25 G | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13177916
|
Trajan™
0355313 |
0.32 mm | 0.6 mm | 23 G | With Ultra Smooth Hydrophilic coating |
£88.90
Each |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13117926
|
Trajan™
0355323 |
0.32 mm | 0.6 mm | 23 G | With Ultra Smooth Hydrophobic coating |
£88.90
Each |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13107926
|
Trajan™
0355322 |
0.2 mm | 0.49 mm | 25 G | With Ultra Smooth Hydrophobic coating |
£88.90
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13147926
|
Trajan™
0355332 |
0.2 mm | 0.49 mm | 25 G | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13157926
|
Trajan™
0355333 |
0.32 mm | 0.6 mm | 23 G | With Ultra Smooth coating |
£79.50
Each |
Estimated Shipment: 20-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
2 in. | |
GC Needle | |
Bevel | |
Manual Syringe (100 to 500μL) |