Learn More
Diaion™ WT01S(H), ion exchange resin, weakly acidic porous type, 3.0 meq/ml on polymethacrylate, high reaction rate, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046342.A1
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Pharmaceuticals, dealkalination, metal recovery, antibiotics, sucrose purifications. Chromatographic grade applications
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Pharmaceuticals, dealkalination, metal recovery, antibiotics, sucrose purifications
- Chromatographic grade applications
Specifications
Beads | |
Weakly acidic porous type, 3.0meq/mL on polymethacrylate, high reaction rate | |
1 kg |
Diaion™ WT01S (H), ion exchange resin | |
106 to 300μm |
RUO – Research Use Only