Learn More
Diaion™ PK216(Na), ion exchange resin, 8% cross-linked, strongly acidic porous type, 1.75 meq/ml on PS-DVB, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046718.A1
49.86 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
Specifications
300-1180μm Beads | |
8% cross-linked, strongly acidic porous type, 1.75meq/mL on PS-DVB | |
300 to 1180μm |
Diaion™ PK216 (Na), ion exchange resin | |
Odorless | |
1 kg |
RUO – Research Use Only