missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ DexPure Latex Gloves
Click to view available options
Size:
7
8
9
Description
- 100% natural latex.
- Heavyweight and disposable.
- Certified for food contact and treated to prevent the development of bacteria.
- Suitable for preparation of slightly greasy or non-greasy food products.
- Suitable for cleaning and maintenance.
- Powder free to eliminate transfer of corn starch to foodstuffs and possible allergic response.
- Raised pattern for improved grip.
- Rolled cuff for durability.
- Regular controls ensure a very low residual protein rate.
- Economical.
- Blue color for visibility.
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 374-2003 Chemical risks and against micro-organisms, EN 455 1&2 Non reusable medical glove, CE regulation 1934/2004 food contact, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0521, EC Attestation Number 0075/797/162/12/08/0521 |
Color | Blue |
Disposable | Single-use |
Material | Latex |
Powdered | Powder Free |
Size | 8 |
Thickness (Metric) | 0.3 mm |
Length (Metric) | 30 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'