Learn More
Honeywell Safety Products™ Dexgrip Carded Gloves
Comfortable, hand conforming and snug, this knit glove provides both breathability and grip for handling of damp or non-greasy parts. Honeywell Safety Products™ Dexgrip Carded Gloves come in effective, single-pair packaging designed for a self-service environment.
Brand: Honeywell Safety Products™ 2094140-09
Code : NEW
Additional Details : Weight : 0.09000kg
Description
- Knitted cotton/polyamide grey glove.
- Palm and fingertips coated in blue, crinkled latex for abrasion and perforation resistance as well as excellent grip.
- Conforms snugly and provides good dexterity.
- Cotton thread absorbs perspiration.
- Ventilated back provides breathability.
- Product emphasized in effective, single-pair packaging designed for a self-service environment.
Specifications
1.5 to 1.8 mm | |
Dexterity: 5 | |
Agriculture, Building, Construction, Glass, Green Spaces, Logistics, Transportation and Wood industries | |
Single pair | |
4 | |
Gray, Blue | |
CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 407-2004 Thermal risks, EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number 0075/797/162/12/08/0519, EC Attestation Number 0075/797/162/12/08/0519 |
Palm, Fingertips | |
Gauge 10 | |
Polyamide, Latex, Cotton | |
9 | |
10Pair/PK | |
26 cm |