missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ DermaShield™ 73-721 Series Green Neoprene Gloves
475.27 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
451.51 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21907" to get your promotional price.
451.51 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Made from poly-chloroprene
- For non-sterile controlled environments
- Free from latex proteins and accelerators
- Neoprene coating offers chemical resistance
- Rolled beaded cuff prevents glove from rolling down
- Bisque fingertip grip
- Powder-free
Specifications
Back Material | Neoprene |
Cuff Material | Neoprene |
Product Type | Gloves |
Size | 6.5 |
Style | 73-721 |
Thickness (Metric) | 0.175 mm |
Glove Cuff Color | Green |
Glove Cuff Style | Beaded/Rolled |
Quantity | 200 Pairs |
Resistant To | Chemical resistance |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'