missing translation for 'onlineSavingsMsg'
Learn More

Density Standards (100 °C), Paragon Scientific™

Paragon ISO 17025 / ISO 17034 certified Density standards are for the verification of instruments used to measure density of materials which are fluid at the desired test temperature within the range of 15°C to 150°C

Brand:  Paragon Scientific DEN100-03

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 13440539

  • £64.45 / 60mL
Estimated Shipment: 07-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Certified in accordance with primary level ASTM D1480 methodology
  • Ensures full compliance to ASTM and IP test method protocols.
  • Supplied in tamper evident packaging with a 2 year shelf life.
  • Fully traceable to international standards.
  • Supplied with MSDS.
  • Tamper evident security packaging.
  • Manufactured in the United Kingdom
Specifications

Specifications

60 mL
0.8541 g/mL (100°C)
Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Nominal values quoted