missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender™ 5000 W Series Base

OHAUS™ Defender™ 5000 W Series Base offers durability for demanding industrial applications. The W series features moisture-protected single-point load cells, stainless steel construction, non-slip rubber adjustable feet, removable stainless steel weighing pans and integrated leveling bubbles.

Brand:  OHAUS™ 30419610

Additional Details : Weight : 8.60000kg

 View more versions of this product

Product Code. 15968415

  • £895.00 / 1 unit
Estimated Shipment: 09-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The W series features a stainless steel platform, frame and IP67 load cell to withstand harsh industrial environments.
  • The Defender 5000 bases are equipped with an EasyConnect cable, which allows instant configuration with Defender 5000 (TD52) indicators, speeding up installation.
  • Defender 5000 bases are NTEP-certified and Measurement Canada approved.
  • These bases also carry OIML and EC Type approvals, which make them ideal for legal-for-trade use.
Specifications

Specifications

304-grade stainless steel platform, stainless steel frame, IP67 load cell, non-slip adjustable rubber feet, level indicator
1.000000 g, 2.000000 g
IP67
423 x 400 x 120 mm
15.00 kg, 30.00 kg
D30WQDL
-10°C to +40°C
8.600 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers