Learn More
Buerkle™ Deep-Form Photographic Tray without Bottom Ribs
Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.
Brand: Buerkle™ 4207-3050
127.37 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 1.91400kg
Description
- PVC
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Liquid can be poured out easily from the tray edges
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30 to +60°C
Specifications
Black | |
510 mm (Inner Base), 630 mm (Outer Base) | |
Photographic Tray | |
4.33 in. |
110 mm | |
PVC | |
610 mm (Inner Base), 730 mm (Outer Base) | |
Rectangular |