Learn More
Buerkle™ Deep-Form Photographic Tray without Bottom Ribs
Use these trays for universal laboratory or storage purposes. Buerkle™ Deep-Form Photographic Tray without Bottom Ribs are made of high quality PVC and available in shallow or deep models in 3 attractive, high-gloss colors: white, red and black.
Brand: Buerkle™ 4207-3030
Code : 03
Additional Details : Weight : 0.99350kg
Description
- PVC
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Liquid can be poured out easily from the tray edges
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from -30 to +60°C
Specifications
Black | |
310 mm (Inner Base), 430 mm (Outer Base) | |
Photographic Tray | |
4.13 in. |
105 mm | |
PVC | |
410 mm (Inner Base), 530 mm (Outer Base) | |
Rectangular |