missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Decamethylcyclopentasiloxane, 97%, Thermo Scientific Chemicals
16.66 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
50 g
250 g
1 kg
Description
Decamethylcyclopentasiloxane is employed in cosmetics like deodorants, sunblocks, hair sprays and personal care products. Furthermore, it is used in silicone based personal lubricants. In addition, it is a cyclic volatile methylsiloxane used in hair conditioners, thereby brushing the hair without breakage.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | -44°C |
Color | Colorless |
Density | 0.959 g/mL |
Boiling Point | 210°C |
Flash Point | 76°C (169°F) |
Odor | Odorless |
Refractive Index | 1.3982 |
Quantity | 50 g |
Merck Index | 14,2848 |
Solubility Information | Immiscible with water. |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'