missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Daytona S1P Sandal
Daytona is one of Emma's most breathable shoes. It's an ideal choice for warm, enclosed environments such as those in the Automotive industry.
£108.12 - £120.84
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Velcro |
Color | Black, Gray |
For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17512566
|
Emma Safety Footwear
MM78754739 |
39 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17522566
|
Emma Safety Footwear
MM78754740 |
40 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17532566
|
Emma Safety Footwear
MM78754741 |
41 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17542566
|
Emma Safety Footwear
MM78754742 |
42 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17552566
|
Emma Safety Footwear
MM78754743 |
43 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17562566
|
Emma Safety Footwear
MM78754744 |
44 |
£120.84
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17572566
|
Emma Safety Footwear
MM78754745 |
45 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17582566
|
Emma Safety Footwear
MM78754746 |
46 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17592566
|
Emma Safety Footwear
MM78754747 |
47 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
17502576
|
Emma Safety Footwear
MM78754748 |
48 |
£108.12
1 pair |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Metal Free
- Breathable and incredibly comfortable
- It's not hard to see why the Daytona is one of Emma's most breathable shoes. It's an ideal choice for warm, enclosed environments such as those in the Automotive industry.
- It features Emma's unique Hydro-Tec™ antibacterial technology, removing moisture and perspiration instantly.
- Synthetic, reinforced toes and super swift velcro fasteners make the Daytona an ideal choice for all active occupations but especially for people working in Warehousing and Logistics.
- Industries
- Logistics & transport
- Electronics
- Manufacturing
- Safety shoe
- S1P-Safetyshoe with sole plate for dry work
Specifications
ISO 20345:2011 | |
Black, Gray | |
Hydro-Tec Antibacterial | |
Standard width |
Velcro | |
Logistics and Transport, Electronics, Manufacturing | |
Nubuck | |
Safety Shoe |