missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Dark Gray Color Pipetter Adapter

Brand:  Eppendorf™ 0030069498

Code : 96

Additional Details : Weight : 0.12900kg

Product Code. 10478792

  • £64.80 / Pack of 7


Estimated Shipment
12-03-2018
Add to basket

Description

Description

  • For use with the Eppendorf™ Multipette™ Plus and Multipette™ Pro
  • Nine sizes 0.1mL, 0.2mL, 0.5mL, 1.0mL, 2. 5mL, 5mL, 10mL, 25mL and 50mL
  • Dispensing steps from 1μL to 10,000μL possible
  • Even finer tips guarantee exact dispensing even with the smallest dispensing step (pipettor tips do not have to be attached)
  • Easy to read scale range
Specifications

Specifications

7Pack
Videos
Documentation

Technical Documents