missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Dark Gray Color Pipetter Adapter

Brand:  Eppendorf™ 0030069480

UNSPSC : 41115503

Code : 96

Additional Details : Weight : 0.14100kg

 View more versions of this product

Product Code. 10570252

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Description

  • For use with the Eppendorf™ Multipette™ Plus and Multipette™ Pro
  • Nine sizes 0.1mL, 0.2mL, 0.5mL, 1.0mL, 2. 5mL, 5mL, 10mL, 25mL and 50mL
  • Dispensing steps from 1μL to 10,000μL possible
  • Even finer tips guarantee exact dispensing even with the smallest dispensing step (pipettor tips do not have to be attached)
  • Easy to read scale range
Description & Specifications

Specifications

7Pack
Documentation

Technical Documents

Alternative Products