missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ Cylindrical PTFE Stir Bars

Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications. 

Brand:  Cowie Technology™ 001.140

Code : NEW

Additional Details : Weight : 0.00700kg

 View more versions of this product

Product Code. 10486671

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable
Specifications

Specifications

Yes
PTFE
PTFE encapsulated Alnico V magnet core
5/Pk.
8mm
Cylindrical
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
White
Containers & Vessels / Stirrer Hot Plates
PTFE Stir Bars Cylindrical
40mm
Videos